WH20GB506TR - TR Plugmold 5' WH

Wiremold

  • $99.49 (Each)
  • $99.49 (Each)

  • $198.98 (Per 2)

In-Stock: 2 available locally (Alexandria, LA) (change location)
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
WH20GB506TR
Manufacturer
Wiremold
Manufacturer's Part Number
WH20GB506TR
Description
TR Plugmold 5' WH
Tamper-Resistant Plugmold Multi Outlet System, 9 Outlets, Steel (Raceway);Thermoplastic (Receptacle) Material, White Painted Enamel, 15 A, White, 5 FT Length, 1-9/32 In Width, 3/4 In Height, Single TR Receptacle Outlet, 3-Wire 1-Circuit Grounding Outlet Configuration, 6 In Outlet Center Distance, 3.17 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776174878 / 0786776174878 / 00786776174878
Weight per unit
3.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.49 (Each)
Carton
$198.98 (Per 2)
Stock Availability
Alexandria
2 (Check another store)
All Stores
381
Resources
Images
 
 
WH20GB506TR - Large Image
 
WH20GB506TR - Large Image
 
WH20GB506TR - Large Image
 
WH20GB506TR - Small Image
 
WH20GB506TR - Large Image
 
WH20GB506TR - Video
Brochures
 
 
WH20GB506TR - Brochure
Other Links
 
 
WH20GB506TR - Other
 
WH20GB506TR - Other
 
WH20GB506TR - Other
 
WH20GB506TR - Other
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
Steel (Raceway);Thermoplastic (Receptacle)
Current Rating
15 A
Material, Color, and Finish
Finish
White Painted Enamel
Color
White
Dimensions and Weight
Length
5 ft;1.5 m
Width
1-9/32 in;32 mm
Height
3/4 in;19.1 mm
Descriptions
Product Type
Tamper-Resistant Plugmold Multi Outlet System
Long Description
Tamper-Resistant Plugmold Multi Outlet System, 9 Outlets, Steel (Raceway);Thermoplastic (Receptacle) Material, White Painted Enamel, 15 A, White, 5 ft Length, 1-9/32 in Width, 3/4 in Height, Single TR Receptacle Outlet, 3-Wire 1-Circuit Grounding Outlet Configuration, 6 in Outlet Center Distance, 3.17 lb
Short Description
Tamper-Resistant Plugmold Multi Outlet System, Steel (Raceway);Thermoplastic (Receptacle), 15 A, White, 5 ft
Special Features
Reducing the Risk of Shocks or Electrocution
Description
TR PLUGMOLD 5' WH
extra long description
WM WH20GB506TR 2000 PLGMD WHITE 60I
Features
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Additional Information
Made in USA
yes
Number of Outlets
9
Outlet Type
Single TR Receptacle
Outlet Center Distance
6 in;152 mm
includes
Coupling;(2) Blank End Fitting
Standards Met
UL mA;2014 NEC Section 406
package quantity
2 CT
Outlet Configuration
3-Wire 1-Circuit Grounding
Voltage
125.0 V
indoor/outdoor
Indoor
Mounting Type
On Surface
wiring configuration
Single Circuit
Enclosure Type
Steel
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
WH20GB506TR
GTIN
00786776174878
UPC
786776174878
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight
3.17 lb
Weight per each
3.17
Carton
2
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
environmental conditions
Dry Interior Locations
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat