Add More Items
View All Quick Selects
Below you can add an image for 'Fusetron 90A' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fuse, Amperage Rating: 630 Milamp
Total Availability: In Stock
Check local availability
Book Price
$17.12
Each
This item is no longer available. Click to view alternate items.
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 90 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac
$73.46
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 90 A, 600 V Ac;300 V DC, Blade Terminal, 1.11 In Diameter, 7.88 In Overall Length, 0.41 LB
$131.77
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 90 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$269.43
Ul Class RK-5 Time Delay
90 STD Weld MTL
$15.90
Eaton Bussmann Series FWP High Speed Fuse, 700 Vac/DC, 100A, Non Indicating, High Speed Fuse, Stud
$400.76
Eaton Bussmann Series, Fuse Holder, 300V, 15A, 18 Awg (Solid Copper) 6 In Black Insulated Line/Load Side Wire, Panel, For Use With In-Line Non-Rejecting GLR Fuse, Non Indicating
$15.08
10A 300V Inline Fuse Holder
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 350 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 250 VDC
$422.61
Buss Mda-20 Buss Small Dimension Fu
$9.27
7A 250V Ceramic Small Dimension Time Delay Fuse
$7.92
Eaton Mda Series Time-Delay Fuse 8A, 250 Vac, 32 VDC (Self Certified)
$4.72
Eaton Mda Series Time-Delay Fuse 4A, 250 Vac, 32 VDC (Self Certified), 200 Aic At 250 Vac
$13.45
Welding Material, Copper Oxide/Aluminum, 0.25 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$23.90
Fuse A6Y 600VAC 500VDC 10A Type 11 Ferrule Amp-Trap®
$37.71
Eaton Bussmann Series Heb Inline Fuse Holder, 30 A, Single-Pole, Loadside: Copper Crimp #8-16; (2) #12-16, Lineside: Copper Crimp #8-16; (2) #12-16, 200 Kaic, 600 V
$67.64
Buss Gma-10A Ul Fast Acting 5MM Gla
Total Availability:
$2.00
Eaton Mda Series Time-Delay Fuse 20A, 250 Vac, 125 VDC, 32 VDC (Self Certified), 1.5 Kaic At 250 Vac
$13.66
Class J Time Delay Fuses 600V 90A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 90A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupting
20
Popularity
Default