Non-Automatic Disconnect Switch, 60 A, 120/240 V ac, 1 Phase, 10 HP, Thermoplastic (Enclosure) Material, #14 to #8 AWG (Solid);#14 to #3 AWG (Stranded Copper, Line/Load);#12 to #8 AWG (Solid);#12 to #3 AWG (Stranded Aluminum, Line/Load);#12 to #8 AWG (Solid);#12 to #2 AWG (Stranded Aluminum/Copper, Ground) Wire Size, Non Fusible, 5 in Overall Length, 2-3/4 in Overall Width, 7-1/4 in Overall Height, 2.5 lb