MC103BKRDWH1000 - 10/3 WG MC Sol BK/WH/RD/GN Alu Armor 1000'

Flexible Conduit

  • $2.33 (Each)
  • $2.33 (Each)

  • $2,333.54 (Per 1,000)

In-Stock: 100 available locally (Gonzales, LA) (change location)
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
MC103BKRDWH1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
2108-60-00
Description
10/3 WG MC Sol BK/WH/RD/GN Alu Armor 1000'
10-3 Solid Black, Red, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 1000' Reel, Type MC
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680114457 / 0077680114457 / 00077680114457
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.33 (Each)
Reel
$2,333.54 (Per 1,000)
Stock Availability
Gonzales
100 (Check another store)
Baton Rouge
2,000
All Stores
117,880
Resources
Images
 
 
MC103BKRDWH1000 - Small Image
 
MC103BKRDWH1000 - Large Image
 
MC103BKRDWH1000 - Large Image
 
MC103BKRDWH1000 - Large Image
 
MC103BKRDWH1000 - Large Image
 
MC103BKRDWH1000 - Large Image
Attachments
 
 
MC103BKRDWH1000 - Specification Sheet
Other Links
 
 
MC103BKRDWH1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600V
Material
Aluminum
Conductor Size
3
Number of Conductors
4
Material, Color, and Finish
Conductor Material
Copper
Color
Plain
Insulation Material
THHN
Dimensions and Weight
Length
12000
Descriptions
Description
10/3 WG MC SOL BK/WH/RD/GN ALU ARMOR 1000'
Product Type
10-3 McLial 1KR
extra long description
AFC 2108-60-00 10-3 MCLIAL 1KR
Short Description
10-3 MCLIAL 1KR
Features
Atkore's aluminum interlocked armor Type MC cables are named MC Lite® and offer a lightweight alternative to steel MC cables. MC Lite cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a Glide version of this cable for smoother
Long Description
10-3 Solid Black, Red, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 1000' Reel, Type MC
Special Features
May be surface mounted, fished and/or embedded in plaster; Cable tray rated, install per NEC; UL Classified 1, 2, and 3 hour through (Fire) penetration product, R-14141; Environmental air-handling space installation per NEC 300.22; Made in USA of US and/or imported materials
Additional Information
Inside Diameter
0.442
outside diameter
0.622
gauge
10 AWG
Bend Radius
9.33
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
2108-60-00
GTIN
00077680114457
UPC
077680114457
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
Traditional Type MC Cable With Ground And Neutral
Trade Size
Trade Size
10-3
Packaging
Weight
1044.384
Weight per each
0.22
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
194
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MC103BKRDWH1000.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MC103BKRDWH1000.

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THH...
  • Our Part #: MC103WG1000
  • Gonzales Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 68584203
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($2,333.54) ·
MC103WG1000 - Flexible Conduit

Gonzales Availability: In Stock

Total Availability: In Stock

Book Price

$2.33

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to MC103BKRDWH1000, though they may not be 100% alike.

Aluminum Armored Conductor, Solid, #10 Awg Conductor Size, PVC Jacket Material, ...
  • Our Part #: MC103BKRDWH
  • Gonzales Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 68584201
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($578.33) ·
MC103BKRDWH - Flexible Conduit

Gonzales Availability: In Stock

Total Availability: In Stock

Book Price

$578.33

Per 250

QTY:
Each
Add
10/3 WG MC Cable PCS
  • Our Part #: MC103WGPCS
  • Gonzales Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.38) ·
MC103WGPCS - Flexible Conduit

Gonzales Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat