FLBC4520BR - Brown Flip CVR W/Level Ring

Arlington

  • $29.53 (Each)
  • $29.53 (Each)

  • $295.30 (Per 10)

In-Stock: 10 available locally (Hot Springs, AR) (change location)
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
FLBC4520BR
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4520BR
Description
Brown Flip CVR W/Level Ring
Round Plastic Cover Kit, Plastic, Textured, Brown, 5.750 In Width, 5.750 In Height, 0.39 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997096722 / 00018997096722
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.53 (Each)
Standard Packaging
$295.30 (Per 10)
Stock Availability
Hot Springs
10 (Check another store)
Little Rock
11
All Stores
1,088
Resources
Images
 
 
FLBC4520BR - Small Image
 
FLBC4520BR - Large Image
 
FLBC4520BR - Large Image
Attachments
 
 
FLBC4520BR - Specification Sheet
Other Links
 
 
FLBC4520BR - Other
 
FLBC4520BR - Other
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
Plastic
Material, Color, and Finish
Finish
Textured
Color
Brown
Dimensions and Weight
Width
5.750 in
Height
5.750 in
Size
L(5.750) x W(5.750) x H(0.468)
Descriptions
Product Type
Round Plastic Cover Kit
Long Description
Round Plastic Cover Kit, Plastic, Textured, Brown, 5.750 in Width, 5.750 in Height, 0.39 lb/EA
Short Description
Round Plastic Cover Kit, Plastic, Textured, Brown
Description
BROWN FLIP CVR W/LEVEL RING
extra long description
ARL FLBC4520BR BROWN FLOOR BOX COVE
Special Features
Includes gasketed cover
Additional Information
Standards Met
ECCN EAR99
package quantity
10 PK;1 CT
Made in USA
yes
for use with
New Concrete
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBC4520BR
GTIN
00018997096722
UPC
018997096722
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight
0.39 lb/EA
Weight per each
0.39
Carton
1
Package
10
Uses, Certifications, and Standards
Application
New Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,088

Location search:

* All prices subject to change.

Begin Live Chat