BRCJ - SPRG Cable Support, All Stud Types

Eaton

  • $1.91 (Each)
  • $1.91 (Each)

  • $190.71 (Per 100)

In-Stock: 162 available locally (Prosper, TX) (change location)
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
BRCJ
Manufacturer
Eaton
Manufacturer's Part Number
BRCJ
Description
SPRG Cable Support, All Stud Types
Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.101LBS, Stud Size: All, Cable Support
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121702 - Cable clips
UPC/GTIN
799038628439 / 00799038628439
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.91 (Each)
Carton
$1.91 (Each)
Standard Packaging
$190.71 (Per 100)
Stock Availability
Prosper
162 (Check another store)
DFW RDC
2,533
All Stores
30,807
Resources
Images
 
 
BRCJ - Small Image
 
BRCJ - Large Image
 
BRCJ - Large Image
Specifications Sheets
 
 
BRCJ - Specification Sheet
Attachments
 
 
BRCJ - Specification Sheet
Brochures
 
 
BRCJ - Brochure
Other Links
 
 
BRCJ - Other
 
BRCJ - Other
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
Pre Galvanized
Dimensions and Weight
Size
Up to 3/4 in
Descriptions
Product Type
Cable Support
Long Description
Cable Support, Pre Galvanized, Up to 3/4 in Size, 0.101 lb
Short Description
Cable Support, Pre-Galvanized, For Fasteners;Stud/Box Fasteners
Description
SPRG CABLE SUPPORT, ALL STUD TYPES
extra long description
B-LINE BRCJ CBL SPT
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
for use with
Fasteners;Stud/Box Fasteners
package quantity
100 BX
Standards Met
UL mA;cULus Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRCJ
GTIN
00799038628439
UPC
799038628439
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Cable fastener and support
Packaging
Weight
0.101 lb
Weight per each
0.101
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30,807

Location search:

* All prices subject to change.

Begin Live Chat