C907 - 16V 30VA Transformer

Nutone

  • $245.58 (Per 6)
  • $40.93 (Each)

  • $245.58 (Per 6)

In-Stock: 7 available locally (Nacogdoches, TX) (change location)
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
C907
Manufacturer
Nutone
Manufacturer's Part Number
C907
Description
16V 30VA Transformer
Transformer, 16 V, 30 Va, Lock-Mount;Wall-Mount, 2.54 In Length, 2.19 In Width, 2.65 In Height, 0.33 LB/Ea
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
39121003 - Instrument transformers
UPC/GTIN
026715071289 / 00026715071289
Weight per unit
2.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
6
Unit
$40.93 (Each)
Carton
$245.58 (Per 6)
Standard Packaging
$245.58 (Per 6)
Stock Availability
Nacogdoches
7 (Check another store)
All Stores
230
Resources
Images
 
 
C907 - Small Image
 
C907 - Large Image
 
C907 - Large Image
Specifications Sheets
 
 
C907 - Specification Sheet
Brochures
 
 
C907 - Brochure
Other Links
 
 
C907 - Other
 
C907 - Other
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
2.54 in
Width
2.19 in
Height
2.65 in
Descriptions
Product Type
Transformer
Description
16V 30VA TRANSFORMER
Features
Not all transformers are equal. NuTone transformers feature an easy-to-install lock-mount or wall-mount that can reduce installation time by 25%. An additional unique feature is the thermal cut-off switch designed to shut off the door chime system in the event of excessive temperature
Long Description
Transformer, 16 V, 30 VA, Lock-Mount;Wall-Mount, 2.54 in Length, 2.19 in Width, 2.65 in Height, 0.33 lb/EA
Short Description
Transformer, 16 V, 30 VA, 2.54 in L, Lock-Mount or Wall-Mount
Special Features
Features: Quick Install Transformers, Built To Last; 16-V, 30 VA Transformer For Powering Multiple Chimes In One Home; The Most Powerful Transformer We Offer; Ideal For Large Homes With Multiple Chimes; 16-Volt 30 VA For Up To Three Chimes; Sold In Packs Of 6; Va Rating: 30 VA
Additional Information
Primary Voltage Rating
16 V
Power Rating
30 VA
Mounting Type
Lock-Mount;Wall-Mount
for use with
Door Chime
Standards Met
cULus Listed;UL Listed;CSA Certified
package quantity
1 CT;6 Pk
Made in USA
yes
Secondary Voltage
16
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
C907
GTIN
00026715071289
UPC
026715071289
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Availability
minimum qty
6
Packaging
Weight
0.33 lb/EA
Weight per each
2.01
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
yes
standard
C/US UL
Application
For Large Homes With Multiple Chimes
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C907.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of C907.

16V, 30VA Transformer
  • Our Part #: C907
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: C907
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($245.58) ·
C907 - Broan/Nutone LLC

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$40.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat