TSR1220N - 3/18 No Nut Telescoping

Nvent Caddy

  • $21.77 (Each)
  • $21.77 (Each)

  • $2,176.68 (Per 100)
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
TSR1220N
Manufacturer
Nvent Caddy
Manufacturer's Part Number
TSR1220N
Description
3/18 No Nut Telescoping
Telescoping Strut Replacement, No Nut
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/EAN/GTIN
782856916451 / 0782856916451 / 00782856916451
Weight per unit
143 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.77 (Each)
Carton
$21.77 (Each)
Resources
Images
 
 
TSR1220N - Small Image
 
TSR1220N - Large Image
Attachments
 
 
TSR1220N - Specification Sheet
Other Links
 
 
TSR1220N - Other
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
Galvanized
Dimensions and Weight
Depth
1 3/8"
Width
1.625
Length
21.5 in
Descriptions
Description
3/18 NO NUT TELESCOPING
Product Type
Trapeze Bracket Assembly, No N
extra long description
NVENT EFS TSR1220N Trapeze Bracket
Short Description
Telescoping Strut Replacement,
Long Description
TELESCOPING STRUT REPLACEMENT, NO NUT
Special Features
Can be attached directly to a wall for wall-mounted applications?. Telescopes to the desired length and is locked in place by snapping closed a spring retainer clip. Standard strut profile runs the entire length of the part, allowing most standard fittings to be placed anywhere between the rods. Integrated ruler displays space between hanger rods in inches and centimeters. Supports up to six 2" (50 DN) conduits, six 2" (50 DN) water filled pipes at 10' (3 m) spacing, or up to 18 (450 mm) cable tray. Condu
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
0.04 in
slot size
7/8 in
Manufacturer Information
Brand
Erico, Inc. Eritec-Caddy
Manufacturers Part Number
TSR1220N
sub brand
CADDY
GTIN
00782856916451
UPC
782856916451
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Telescoping Support Brackets
Packaging
Weight per each
143
Carton
1
Uses, Certifications, and Standards
Application
HVAC, Plumbing and Refrigeration; Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat