10250T1C - 30MM Cont BLK 1NO-1NC Amber

Eaton

  • $59.44 (Each)
  • $59.44 (Each)

  • $594.40 (Per 10)

In-Stock: 1 available locally (Covington, LA) (change location)
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
10250T1C
Manufacturer
Eaton
Manufacturer's Part Number
10250T1C
Description
30MM Cont BLK 1NO-1NC Amber
Pressure Contact Block, 1NO-1NC (Standard) Contact Configuration, 10250T Series, 1.3 In Overall Width, 2.2 In Overall Height, 1.9 In Overall Length, 0.08 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114121337 / 00782114121337
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.44 (Each)
Standard Packaging
$594.40 (Per 10)
Stock Availability
Covington
1 (Check another store)
Baton Rouge
4
All Stores
925
Resources
Images
 
 
10250T1C - Video
 
10250T1C - Small Image
 
10250T1C - Large Image
 
10250T1C - Large Image
 
10250T1C - Large Image
 
10250T1C - Large Image
Specifications Sheets
 
 
10250T1C - Specification Sheet
Attachments
 
 
10250T1C - Specification Sheet
Other Links
 
 
10250T1C - Other
 
10250T1C - Other
 
10250T1C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1.9 in
Depth
1.3
Width
1.3
Height
2.2
Descriptions
Product Type
Pressure Contact Block
Long Description
Pressure Contact Block, 1NO-1NC (Standard) Contact Configuration, 10250T Series, 1.3 in Overall Width, 2.2 in Overall Height, 1.9 in Overall Length, 0.08 lb
Short Description
Pressure Contact Block, 1 NO-1 NC Standard
Description
30MM CONT BLK 1NO-1NC AMBER
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T1C 30MM CONT BLK 1NO-1NC
Special Features
Amber block
Additional Information
Overall Width
1.3 in
Overall Height
2.2 in
Standards Met
UL Listed;CSA Certified;CE Marked
Contact Configuration
1NO-1NC (Standard)
for use with
Pushbutton Control Station
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T1C
Model
Pushbutton accessory
GTIN
00782114121337
UPC
782114121337
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 925

Location search:
These alternate items can be purchased instead of 10250T1C.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 10250T1C.

Eaton 10250T Pushbutton Contact Block, 10250T Series, Contact Block, 1NO-1NC, Pr...
  • Our Part #: 10250T1C
  • Covington Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 10250T1C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($59.44) ·
10250T1C - Eaton Corp

Covington Availability: In Stock

Total Availability: In Stock

Book Price

$59.44

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 10250T1C, though they may not be 100% alike.

Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Block, Pr...
  • Our Part #: 10250T1
  • Covington Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10250T1
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.60) ·
10250T1 - Eaton Corp

Covington Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat