78P - 6" Trim PAR30L Eyeball White Trim W/White Eyeba

Halo

  • $30.17 (Each)
  • $30.17 (Each)

  • $181.02 (Per 6)
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
78P
Manufacturer
Halo
Manufacturer's Part Number
78P
Description
6" Trim PAR30L Eyeball White Trim W/White Eyeba
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400130628 / 00662400130628
Weight per unit
1.3799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.17 (Each)
Standard Packaging
$181.02 (Per 6)
Resources
Images
 
 
78P - Large Image
 
78P - Large Image
 
78P - Large Image
Attachments
 
 
78P - Specification Sheet
Specifications Sheets
 
 
78P - Specification Sheet
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
Metal
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Diameter
8 in;203 mm
Length
8.257 in
Width
4 in
Height
8 in
Size
8.2 IN Length 8.35 IN Width 4.7 IN Height
Descriptions
Product Type
Eye Ball
Long Description
Eye ball, White, Recessed Mount, 8 in Diameter, 8.257 in Length, 4 in Width, 8 in Height, 1.3799 lb
Features
Eyeball 30° tilt, self-flanged in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other Housings.
Short Description
Eyeball, Recessed, White
Special Features
Socket Supporting Eyeball;30° Tilt, 360° Rotation
Description
6" TRIM PAR30L EYEBALL WHITE TRIM W/WHITE EYEBA
Construction
New Construction;Remodel
extra long description
CLS 78P EYEBALL, SATIN WHITE
Additional Information
for use with
Halo and Other Housings
Mounting Type
Recessed Mount
Standards Met
cULus Listed
package quantity
1 CT;6 Pk
Fixture Type
Trim
Manufacturer Information
Brand
HALO
sub brand
78 Eyeball 30° Tilt
Manufacturers Part Number
78P
GTIN
00662400130628
UPC
662400130628
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight
1.3799 lb
Weight per each
1.3799
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
cULus Listed;Airtite
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat