AL6501FL - 65W Fluor Dusk to Dawn Light

Halo Outdoor

  • $62.01 (Each)
  • $62.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL6501FL
Manufacturer
Halo Outdoor
Manufacturer's Part Number
AL6501FL
Description
65W Fluor Dusk to Dawn Light
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111613 - Security lighting
UPC/GTIN
080083584963 / 00080083584963
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.01 (Each)
Resources
Images
 
 
AL6501FL - Large Image
 
AL6501FL - Small Image
 
AL6501FL - Large Image
 
AL6501FL - Large Image
 
AL6501FL - Large Image
 
AL6501FL - Large Image
Attachments
 
 
AL6501FL - Specification Sheet
 
AL6501FL - Specification Sheet
 
AL6501FL - Specification Sheet
 
AL6501FL - Specification Sheet
Other Links
 
 
AL6501FL - Other
 
AL6501FL - Other
 
AL6501FL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Ballast Type
N/A
Lamp Type
Not Applicable
amperage rating
Open Office, Retail
Material, Color, and Finish
Style
2.5 at (120V)
Color
Open Office, Retail
Dimensions and Weight
Length
2.5 at (120V)
Size
2.5 at (120V)
Descriptions
Description
65W FLUOR DUSK TO DAWN LIGHT
Product Type
FL 65W Area Light
extra long description
ETNCL AL6501FL FL 65W AREA LIGHT
Special Features
2.5 at (120V)
Additional Information
Sensor Type
2.5 at (120V)
Manufacturer Information
Manufacturers Part Number
AL6501FL
Brand
Halo Outdoor
sub brand
2.5 at (120V)
GTIN
00080083584963
UPC
080083584963
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
DUSK TO DAWN
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
environmental conditions
2.5 at (120V)
standard
UL/cUL Listed - Wet Location
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat