CHB1 - 1/2" Commercial Hub

Eaton

  • $14.04 (Each)
  • $14.04 (Each)

  • $350.99 (Per 25)

  • $1,403.97 (Per 100)

In-Stock: 1 available locally (Marshall, TX) (change location)
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
CHB1
Manufacturer
Eaton
Manufacturer's Part Number
CHB1
Description
1/2" Commercial Hub
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1/2 In Connection Size, NPT Connection, 1/2 In Hub Size, 1-7/16 In Length, 1-7/32 In Diameter, 14 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662277008082 / 00662277008082
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.04 (Each)
Carton
$14.04 (Each)
Standard Packaging
$350.99 (Per 25)
Stock Availability
Marshall
1 (Check another store)
Longview
35
All Stores
2,713
Resources
Images
 
 
CHB1 - Small Image
 
CHB1 - Large Image
 
CHB1 - Large Image
Specifications Sheets
 
 
CHB1 - Specification Sheet
Attachments
 
 
CHB1 - Specification Sheet
Tech Bulletins
 
 
CHB1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Zamek-2, Zamek-3 Type Zinc Body and Nut, Neoprene Gasket, Lexan 920A Insuliner
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1/2 in
Length
1-7/16 in
Diameter
1-7/32 in
Size
1/2 in
Descriptions
Features
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.
Description
1/2" COMMERCIAL HUB
Product Type
Commercial Hub
Long Description
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1/2 in Connection Size, NPT Connection, 1/2 in Hub Size, 1-7/16 in Length, 1-7/32 in Diameter, 14 lb/100
Short Description
3/4" Commercial Hub, Natural, Zinc
Special Features
Corrosion Resistant;Thinner and Lighter Weight Construction
extra long description
CRS-H CHB1 1/2 COMMERCIAL HUB
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Insulated
connection size
1/2 in
Connection Type
NPT
Enclosure Type
Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2
for use with
Rigid and IMC Conduit
Standards Met
UL Listed;cUL Listed;UL File No: E-19189;NEC/CEC Certified
package quantity
25 PK
Made in USA
yes
dimensions
1.4400 IN X 1.2200 IN X 1.2200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHB1
Model
CHB
GTIN
00662277008082
UPC
662277008082
Taxonomies, Classifications, and Categories
Type
Commercial hub
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Packaging
Weight
14 lb/100
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Physical Protection of Conductors and Long Service Life of the Installation
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,713

Location search:
These alternate items can be purchased instead of CHB1.
Jump To:

Similar Items

Similar items are close alternatives to CHB1, though they may not be 100% alike.

Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 In Hub Siz...
  • Our Part #: ST1
  • Marshall Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ST 1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($287.48) ·
ST1 - Crouse-Hinds

Marshall Availability: In Stock

Total Availability: In Stock

Book Price

$11.50

Each

QTY:
Each
Add
Watertight Hub, 1/2 In Trade Size, Hub Model, Insulated, 0.64 In Thread Length, ...
  • Our Part #: HUB50DN
  • Marshall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HUB50DN
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($312.02) · 125 ($1,560.08) ·
HUB50DN - Appleton/Oz Gedney

Marshall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.48

Each

QTY:
Each
Add
Threaded Hub, Zinc Die Cast, Size 1/2 Inch
  • Our Part #: 151DC
  • Marshall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 151-DC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($405.82) · 100 ($1,623.30) ·
151DC - Nsi Industries

Marshall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.23

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CHB1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB50DN Appleton Electric 00687855002115
151DC Bridgeport Fittings 00781747091512
CHB1 Eaton Crouse-Hinds 00662277008082
ST1 Eaton Crouse-Hinds 00784731100030
WH1 Killark n/a
1702 Raco 00050169017029
THI050 Raco n/a
370 Thomas & Betts 00786210003702
H050SC Thomas & Betts 00786210913384
H050TB Thomas & Betts n/a
HUB50DN O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat