8TSNF254T5UNVEBT - Tandum 54WT5HO 2lite

Metalux

  • $251.24 (Each)
  • $251.24 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8TSNF254T5UNVEBT
Manufacturer
Metalux
Manufacturer's Part Number
8TSNF-254T5-UNV-EBT1-U
Description
Tandum 54WT5HO 2lite
Slang Terms

Suggest a New Term
Categories
Fluorescent General Purpose Li - Fluorescent Surface General Pu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083603008 / 00080083603008
Weight per unit
11.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$251.24 (Each)
Resources
Images
 
 
8TSNF254T5UNVEBT - Large Image
 
8TSNF254T5UNVEBT - Small Image
 
8TSNF254T5UNVEBT - Large Image
 
8TSNF254T5UNVEBT - Large Image
 
8TSNF254T5UNVEBT - Large Image
 
8TSNF254T5UNVEBT - Large Image
Other Links
 
 
8TSNF254T5UNVEBT - Other
 
8TSNF254T5UNVEBT - Other
 
8TSNF254T5UNVEBT - Other
 
8TSNF254T5UNVEBT - Other
 
8TSNF254T5UNVEBT - Other
 
8TSNF254T5UNVEBT - Other
Attachments
 
 
8TSNF254T5UNVEBT - Specification Sheet
 
8TSNF254T5UNVEBT - Specification Sheet
 
8TSNF254T5UNVEBT - Specification Sheet
 
8TSNF254T5UNVEBT - Specification Sheet
Brochures
 
 
8TSNF254T5UNVEBT - Brochure
 
8TSNF254T5UNVEBT - Brochure
 
8TSNF254T5UNVEBT - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
106
Voltage Rating
120 to 277
Number of Lamps
2
Material
Steel
amperage rating
Lighting
Lamp Type
T5HO (Not Included)
Material, Color, and Finish
Color
Open Office, Retail
Style
Cooper Metalux
Dimensions and Weight
Size
Cooper Metalux
Descriptions
Product Type
SNF 4 LMP, TDM 8' NRW STRP, PGM ST, T5ho
Description
TANDUM 54WT5HO 2LITE
extra long description
ETNCL 8TSNF-254T5-UNV-EBT1-U SNF 4
Special Features
2.5 at (120V)
Additional Information
Reflector Type
2.5 at (120V)
average life
Lighting
lumens
Lighting
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
8TSNF-254T5-UNV-EBT1-U
sub brand
Cooper Metalux
GTIN
00080083603008
UPC
080083603008
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Trade Size
aperture size
Lithonia Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
11.3999
Carton
1
Uses, Certifications, and Standards
Mounting
Strip
environmental conditions
Lighting
Application
Open Office, Retail
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat