E7ICATNB - 6" Ic At NC NSCKT BRKT HSNG 120V

Halo

  • $13.95 (Each)
  • $13.95 (Each)

  • $83.70 (Per 6)

In-Stock: 48 available locally (Siloam Springs, AR) (change location)
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
E7ICATNB
Manufacturer
Halo
Manufacturer's Part Number
E7ICATNB
Description
6" Ic At NC NSCKT BRKT HSNG 120V
6" Ic, Airtite, New Construction, No Socket Bracket Housing, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083737697 / 00080083737697
Weight per unit
2.2299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.95 (Each)
Standard Packaging
$83.70 (Per 6)
Stock Availability
Siloam Springs
48 (Check another store)
Springdale
791
All Stores
8,641
Resources
Images
 
 
E7ICATNB - Large Image
 
E7ICATNB - Large Image
 
E7ICATNB - Large Image
 
E7ICATNB - Video
Specifications Sheets
 
 
E7ICATNB - Specification Sheet
Attachments
 
 
E7ICATNB - Specification Sheet
Other Links
 
 
E7ICATNB - Other
 
E7ICATNB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Material
Aluminum
Number of Lamps
1
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
amperage rating
N/A
Ballast Type
N/A
Wattage
N/A
Descriptions
Long Description
Recessed Housing, 120 V ac, 90 W, Aluminum, 13.75 in Length, 2.2299 lb
Product Type
Recessed Housing
Description
6" IC AT NC NSCKT BRKT HSNG 120V
Features
The E7ICATNB is a compact and efficient recessed optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED integrated lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. The
Short Description
6" IC Recessed Housing, 120 VAC, Recessed, 1CT
extra long description
CLS E7ICATNB 6" IC,AIRTITE,NEW CONS
Special Features
For use in insulated ceilings
Additional Information
for use with
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings
Mounting Type
Recessed Mount
Standards Met
cULus Listed;RoHS Complaint
package quantity
1 ct
media
Yes
Socket Type
E26
Manufacturer Information
Manufacturers Part Number
E7ICATNB
Brand
HALO
GTIN
00080083737697
UPC
080083737697
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" E7 Housing
Packaging
Weight
2.2299 lb
Weight per each
2.2299
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;UL/cUL Listed for Insulation Contact
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,641

Location search:

* All prices subject to change.

Begin Live Chat