HL4NCMF - 4" New Cons Bracket

Halo

  • $8.05 (Each)
  • $8.05 (Each)

  • $48.30 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HL4NCMF
Manufacturer
Halo
Manufacturer's Part Number
HL4NCMF
Description
4" New Cons Bracket
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083848188 / 00080083848188
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.05 (Each)
Standard Packaging
$48.30 (Per 6)
Resources
Images
 
 
HL4NCMF - Large Image
 
HL4NCMF - Small Image
 
HL4NCMF - Large Image
 
HL4NCMF - Large Image
Attachments
 
 
HL4NCMF - Specification Sheet
 
HL4NCMF - Specification Sheet
Brochures
 
 
HL4NCMF - Brochure
 
HL4NCMF - Brochure
 
HL4NCMF - Brochure
Other Links
 
 
HL4NCMF - Other
 
HL4NCMF - Other
 
HL4NCMF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
N/A
Wattage
N/A
amperage rating
N/A
Lamp Type
N/A
Material, Color, and Finish
Style
Lighting
Color
SE
Dimensions and Weight
Size
N/a
Descriptions
Description
4" NEW CONS BRACKET
extra long description
ETNCL HL4NCMF 4" RD NEW CONST MOUNT
Product Type
4" RD New Const Mounting Frame
Special Features
Cooper Halo
Additional Information
exact weight
1.83
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HL4NCMF
sub brand
Prevail Series
GTIN
00080083848188
UPC
080083848188
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
HL4
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.2999
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat