MS180 - Motion Sensor 180deg

Halo Outdoor

  • $39.74 (Each)
  • $39.74 (Each)

In-Stock: 1 available locally (Cleburne, TX) (change location)
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
MS180
Manufacturer
Halo Outdoor
Manufacturer's Part Number
MS180
Description
Motion Sensor 180deg
Motion-Activated Sensor, Bronze, 180 ° Coverage, 4.167 A, Motion Sensor, Adjustment, Wall Mount, 0.50 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39111613 - Security lighting
UPC/GTIN
044427006313 / 00044427006313
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.74 (Each)
Stock Availability
Cleburne
1 (Check another store)
DFW RDC
0
All Stores
50
Resources
Images
 
 
MS180 - Large Image
 
MS180 - Large Image
Specifications Sheets
 
 
MS180 - Specification Sheet
Attachments
 
 
MS180 - Specification Sheet
Other Links
 
 
MS180 - Other
 
MS180 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
4.167 A
Number of Lamps
1
Voltage Rating
120V
amperage rating
2.5 at (120V)
Lamp Type
Incandescent
Ballast Type
N/A
Material, Color, and Finish
Color
Bronze
Style
(blank)
Dimensions and Weight
Size
5.75 IN Length 3.25 IN Width 2.563 IN Height
Descriptions
Product Type
Motion-Activated Sensor
Description
MOTION SENSOR 180DEG
Long Description
Motion-Activated Sensor, Bronze, 180 ° Coverage, 4.167 A, Motion Sensor, Adjustment, Wall Mount, 0.50 lb
Features
180° Motion sensor. Motion sensor turns lights ON automatically when motion is detected and OFF after a pre-selected time delay (4 or 12 minutes). Integral photo cell design prevents lights from turning ON with motion during daylight hours (auto modes). Power outage protection: saves energy by automatically resetting at dawn if lights are triggered by power interruption.
Short Description
Motion-Activated Sensor, Bronze, 180 ° Coverage
extra long description
CLS MS180 180 DEG PIR MOTION SENSOR
Special Features
Motion sensor detects motion 180° up to 70 ft.
Additional Information
coverage
180 °
for use with
Lighting
Sensor Type
Motion Sensor
Time Delay Type
Adjustment
Mounting Type
Wall Mount
package quantity
2 CT
Standards Met
UL Listed;cULus Listed;RoHS Compliant
Manufacturer Information
Brand
Halo Outdoor
Manufacturers Part Number
MS180
sub brand
MS180 Series
GTIN
00044427006313
UPC
044427006313
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Motion Activated
Packaging
Weight
0.50 lb
Weight per each
0.58
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:
These alternate items can be purchased instead of MS180.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MS180.

180 Degree Sensor 120V 500W Max. Bronze
  • Our Part #: MS180
  • Cleburne Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MS180
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($39.74) ·
MS180 - Cooper Lighting Solutions

Cleburne Availability: In Stock

Total Availability: In Stock

Book Price

$39.74

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to MS180, though they may not be 100% alike.

Motion Phote Cell
  • Our Part #: LMPC
  • Cleburne Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: LTM
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LMPC - XX-Lumateq LLC

Cleburne Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat