SGFH20W - Gfci HG ST Duplex 20A 125V WH

Eaton

  • $35.35 (Each)
  • $35.35 (Each)

  • $353.50 (Per 10)

  • $1,414.00 (Per 40)

In-Stock: 1 available locally (Denton, TX) (change location)
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
SGFH20W
Manufacturer
Eaton
Manufacturer's Part Number
SGFH20W
Description
Gfci HG ST Duplex 20A 125V WH
Self Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 1.68 In Length, 1.26 In Width, 4.20 In Height, Thermoplastic;Nylon (Top Housing);Polycarbonate (Bottom Housing) Material, White, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742774 / 00032664742774
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.35 (Each)
Carton
$353.50 (Per 10)
Standard Packaging
$1,414.00 (Per 40)
Stock Availability
Denton
1 (Check another store)
DFW RDC
0
All Stores
505
Resources
Images
 
 
SGFH20W - Small Image
 
SGFH20W - Large Image
 
SGFH20W - Large Image
 
SGFH20W - Large Image
 
SGFH20W - Large Image
 
SGFH20W - Video
Specifications Sheets
 
 
SGFH20W - Specification Sheet
Attachments
 
 
SGFH20W - Specification Sheet
Other Links
 
 
SGFH20W - Other
 
SGFH20W - Other
 
SGFH20W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V
Number of Wires
3
Material
Thermoplastic;Nylon (Top Housing);Polycarbonate (Bottom Housing)
amperage rating
20A
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.68 in
Width
1.26 in
Height
4.20 in
Descriptions
Product Type
Self Test Duplex Receptacle
Description
GFCI HG ST DUPLEX 20A 125V WH
Long Description
Self Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #10 AWG Compatible Wire Size, Screw Connection, Screw Mount, 1.68 in Length, 1.26 in Width, 4.20 in Height, Thermoplastic;Nylon (Top Housing);Polycarbonate (Bottom Housing) Material, White, Tamper Resistant
Features
Designed for safety and reliability, Eaton’s hospital grade GFCI receptacles are UL Listed and fully compliant with the strict standards of UL 943 (GFCI) and UL 498 (hospital grade receptacle standards). Our devices feature a lock-out function, maximum wiring flexibility and a large visual indicator light that provides quick visual reference of a tripped condition. Eaton’s hospital grade GFCIs provide consistent and safe connectivity solutions to pediatric care locations, patient and examining rooms and a
Short Description
20 A, 125 V, Self Test Duplex Receptacle, White, GFCI, TWR
Special Features
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
extra long description
EWD SGFH20W GFCI HG ST Duplex 20A 1
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#10 AWG
Connection Type
Screw
Mounting Type
Screw Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;UL943 Class A GFCI;UL498;2017 NEC Article 406.12
media
Yes
dimensions
1.9800 IN X 2.8300 IN X 4.6800 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
SGFH20W
GTIN
00032664742774
UPC
032664742774
Taxonomies, Classifications, and Categories
Category Description
Industrial GFCI devices
Type
Hospital grade GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
10
Package
40
Uses, Certifications, and Standards
nema rating
5-20R
Application
Industrial
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SGFH20W.
Jump To:

Similar Items

Similar items are close alternatives to SGFH20W, though they may not be 100% alike.

Eaton HG Gfci, 20A, 125V, White, Slim
  • Our Part #: GFH20W
  • Denton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GFH20W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($315.80) ·
GFH20W - Eaton Wiring Devices

Denton Availability: In Stock

Total Availability: In Stock

Book Price

$31.58

Each

QTY:
Each
Add
Hospital-Grade 20A Self-Test Duplex Gfci
  • Our Part #: 2097HGW
  • Denton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2097HGW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($605.20) ·
2097HGW - Pass & Seymour/Legrand

Denton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat