AG2401C3 - LTNG Arstr CLMSHL

Intermatic

  • $99.24 (Each)
  • $99.24 (Each)

  • $595.44 (Per 6)

In-Stock: 1 available locally (N. San Antonio, TX) (change location)
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
AG2401C3
Manufacturer
Intermatic
Manufacturer's Part Number
AG2401C3
Description
LTNG Arstr CLMSHL
Arrester Guard, Type 1/Type 2 Class, 120/240 V Ac, 1 Phase, 1 or 2 Poles, Polycarbonate Material, 1/2 In Size, 20 Ka, -13 °F Operating Temperature, +140 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Residential Lightning Arrester Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
078275124431 / 00078275124431
Weight per unit
1.117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.24 (Each)
Standard Packaging
$595.44 (Per 6)
Stock Availability
N. San Antonio
1 (Check another store)
San Antonio RDC
0
All Stores
14
Resources
Images
 
 
AG2401C3 - Large Image
 
AG2401C3 - Large Image
 
AG2401C3 - Large Image
Attachments
 
 
AG2401C3 - Specification Sheet
Brochures
 
 
AG2401C3 - Brochure
Other Links
 
 
AG2401C3 - Other
 
AG2401C3 - Other
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
120/240 V ac
Number of Phases
1
Material
Polycarbonate
Phase
1
Poles
1, 2
connection
Lead
Dimensions and Weight
Size
1/2 in;12.7 mm
Descriptions
Product Type
Arrester Guard
extra long description
INT-MAT AG2401C3 Surge Protective D
Description
LTNG ARSTR CLMSHL
Features
The AG Series Surge Protective Devices (SPD) are designed for a variety of applications. Trusted, state-of-the-art TPMOV(R) (Thermally Protected Metal Oxide Varistor) surge protection technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. A green LED indicator provides status of protection. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after se
Long Description
Arrester Guard, Type 1/Type 2 Class, 120/240 V ac, 1 Phase, 1 or 2 Poles, Polycarbonate Material, 1/2 in Size, 20 kA, -13 °F Operating Temperature, +140 °F Operating Temperature
Short Description
Surge Protection:Hard Wired Surge Protection
Special Features
Features: LED Indicator provides Status;UV Resistant
Additional Information
Arrester Type
Arrester Guard
Class Type
Type 1;Type 2
nominal discharge current
20 kA
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+140 °F;+60 °C
package quantity
1 CT;6 Pk
Enclosure Type
Type 4
type of indicators
Green LED
wiring configuration
L1, L2, N/G
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
AG2401C3
series
AG
GTIN
00078275124431
UPC
078275124431
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Type 1/Type 2 Surge Protective Device
Packaging
Weight per each
1.117
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA - UL 1449 3rd Edtion
Application
Outdoor - Irrigation Equipment, Farm Equipment, Pumps, Lighting Fixtures, Traffic Signaling Devices, HVACR Controls, Motors
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater San Antonio RDC Area

Location Stock Available
N. San Antonio
1 View Store

Distribution Centers

Location Stock Available
Texarkana
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat