EK4536 - 120-277V 6AEB Photocell

Intermatic

  • $16.44 (Each)
  • $16.44 (Each)

  • $197.28 (Per 12)

In-Stock: 8 available locally (Lee's Summit, MO) (change location)
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
EK4536
Manufacturer
Intermatic
Manufacturer's Part Number
EK4536
Description
120-277V 6AEB Photocell
Photo Control, 105 to 305 V Ac, <0.5 W @ 277 Vac, 2.97 In Length, 1.3 In Width, 2.721 In Height, Sensor and Relay Swich Switch Type, Non-Drifting Silicon Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 8 Yr Warranty, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275130173 / 00078275130173
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.44 (Each)
Standard Packaging
$197.28 (Per 12)
Stock Availability
Lee's Summit
8 (Check another store)
Lenexa
22
All Stores
160
Resources
Images
 
 
EK4536 - Large Image
 
EK4536 - Large Image
 
EK4536 - Large Image
Specifications Sheets
 
 
EK4536 - Specification Sheet
Attachments
 
 
EK4536 - Specification Sheet
Brochures
 
 
EK4536 - Brochure
Other Links
 
 
EK4536 - Other
 
EK4536 - Other
 
EK4536 - Other
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
105 to 305 V ac
Wattage
<0.5 W @ 277 VAC
connection
Lock Type
Dimensions and Weight
Height
2.721 in
Length
2.97 in
Width
1.3 in;33.02 mm
Size
2.97 DIAMETER X 2.721 HEIGHT IN, 75.4 DIAMETER X 69.11 HEIGHT MM
Descriptions
Description
120-277V 6AEB PHOTOCELL
Long Description
Photo Control, 105 to 305 V ac, <0.5 W @ 277 VAC, 2.97 in Length, 1.3 in Width, 2.721 in Height, Sensor And Relay Swich Switch Type, Non-Drifting Silicon Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem And Swivel Fixed Mount, 8 yr Warranty, 0.3 lb
Features
Designed to meet a 15-year service life, this photocontrol is LED-compatible and backed by an 8-year warranty.
Product Type
Photo Control
Short Description
Photo Control, 105 to 305 VAC, <0.5 W @ 277 VAC, Non-Drifting Silicon Sensor
Special Features
Dusk-to-dawn control of outdoor lighting;Zero-cross technology helps device withstand severe inrush current and extends relay life
extra long description
INT-MAT EK4536 NIGHTFOX Select Grad
Additional Information
Switch Type
Sensor And Relay Swich
Sensor Type
Non-Drifting Silicon
Minimum Operating Temperature
-40 °F;-40 °C
Mounting Type
Stem And Swivel Fixed Mount
Maximum Operating Temperature
+158 °F;+70 °C
Standards Met
Ansi C136.24 Compliant;Ul Certified to U.S. (UL773A) & Csa Certified to Canadia
package quantity
1 CT;12 PK
Warranty
8 yr
operating cycles
10000
supply voltage
105 - 305
Timing Range
2 - 5
Dielectric Strength
2500
Connection Type
NEMA 3-Prong Plug
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EK4536
GTIN
00078275130173
UPC
078275130173
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
TwistLock Photocell
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
standard
ANSI C136.24 Compliant, CSA Certified to Canadian, Title CA 20 Listed, RoHS Compliant
Application
Dusk to Dawn Lighting Control
Enclosure
NEMA 410
Mounting
NEMA Twistlock
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EK4536.
Jump To:

Similar Items

Similar items are close alternatives to EK4536, though they may not be 100% alike.

The Tork ZTL124 Turn-Lock Advanced Led Photocontrol Light Sensor Provides A Simp...
  • Our Part #: ZTL124
  • Lee's Summit Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ZTL124
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($39.92) ·
ZTL124 - Nsi Industries

Lee's Summit Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat