56380 - Fiberglass Fish Tape W/Spiral Steel Leader, 100'

Klein Tools

  • $162.25 (Each)
  • $162.25 (Each)

In-Stock: 2 available locally (Dumas, TX) ( change location)
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
56380
Manufacturer
Klein Tools
Manufacturer's Part Number
56380
Description
Fiberglass Fish Tape W/Spiral Steel Leader, 100'
The Klein Tools' 100-Foot Multi-Groove Fiberglass Fish Tape With Spiral Steel Leader Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easie
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644563805 / 00092644563805
Weight per unit
3.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.25 (Each)
Stock Availability
Dumas
2 (Check another store)
Amarillo
2
All Stores
80
Resources
Images
 
 
56380 - Small Image
 
56380 - Large Image
 
56380 - Large Image
 
56380 - Large Image
 
56380 - Large Image
 
56380 - Large Image
 
56380 - Large Image
 
56380 - Large Image
 
56380 - Large Image
 
56380 - Large Image
 
56380 - Video
360 Images
 
 
56380 - 360 Image
Attachments
 
 
56380 - Specification Sheet
Other Links
 
 
56380 - Other
 
56380 - Other
 
56380 - Other
 
56380 - Other
 
56380 - Other
 
56380 - Other
 
56380 - Other
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
Fiberglass
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Overall Length
1.85" (4.7 cm)
Diameter
13" (33 cm)
Descriptions
extra long description
KLEIN 56380 100' MG FBG Fish Tape w
Features
The Klein Tools' 100-Foot Multi-Groove Fiberglass Fish Tape with Spiral Steel Leader is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easie
Product Type
100' MG FBG Fish Tape W/ Leader
Description
FIBERGLASS FISH TAPE W/SPIRAL STEEL LEADER, 100'
Long Description
The Klein Tools' 100-Foot Multi-Groove Fiberglass Fish Tape with Spiral Steel Leader is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easie
Special Features
Optimized Housing Design; Multi-Groove Fiberglass Tape
Additional Information
media
Yes
Tensile Strength
package quantity
1
Tape Size
100' x 3/16" (30.5 m x 0.5 cm)
Overall Width
12.35" (31.4 cm)
Overall Height
16.21" (41.2 cm)
tape end
Spiral Steel Leader
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56380
GTIN
00092644563805
UPC
092644563805
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Fiberglass Fish Tape
Packaging
Weight
3.4 lb (1.5 kg)
Weight per each
3.38
Carton
1
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 56380.
Jump To:

Similar Items

Similar items are close alternatives to 56380, though they may not be 100% alike.

Multi-Groove Fish Tape, Fiberglass Material, 17 In Diameter, 100 In Overall Leng...
  • MFR Part #: 56055
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
56055 - Klein Tools

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat