725 - Jab Saw

Klein Tools

  • $18.65 (Each)
  • $18.65 (Each)

  • $111.90 (Per 6)

In-Stock: 2 available locally (Temple, TX) ( change location)
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
725
Manufacturer
Klein Tools
Manufacturer's Part Number
725
Description
Jab Saw
Jab Saw, 6 In Blade Length, 12 In Overall Length, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111508 - Saws
UPC/GTIN
092644310003 / 00092644310003
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.65 (Each)
Standard Packaging
$111.90 (Per 6)
Stock Availability
Temple
2 (Check another store)
Austin RDC
7
All Stores
247
Resources
Images
 
 
725 - Small Image
 
725 - Large Image
 
725 - Large Image
 
725 - Large Image
 
725 - Large Image
 
725 - Large Image
 
725 - Large Image
 
725 - Video
Specifications Sheets
 
 
725 - Specification Sheet
360 Images
 
 
725 - 360 Image
Attachments
 
 
725 - Specification Sheet
Other Links
 
 
725 - Other
 
725 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
12 in;305 mm
Descriptions
Product Type
Jab Saw
Short Description
Jab Saw, 6 in Blade
Long Description
Jab Saw, 6 in Blade Length, 12 in Overall Length, 0.31 lb
Features
Klein Tools' Key Hole Saw is designed with the professional user in mind. The rugged, heavy-duty Hole Saw provides superior results with less effort. A curved front-end design allows for comfortable, two-hand use.
extra long description
KLEIN 725 Jab Saw
Description
JAB SAW
Additional Information
Blade Length
6 in;152.4 mm
cutting material
Jab Saw;Cuts Drywall;Wallboard;Plywood;and Plastic
media
Yes
Teeth per Inch
8
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
725
GTIN
00092644310003
UPC
092644310003
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.31 lb;0.140 kg
Weight per each
0.31
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 247

Location search:
These alternate items can be purchased instead of 725.
Jump To:

Similar Items

Similar items are close alternatives to 725, though they may not be 100% alike.

Jab Saws Can Rip or Tear Your Tool Bag. With Klein Tools Folding Jab Saw, There'...
  • Our Part #: 31737
  • Austin RDC Availability: 2
  • Total Availability: In Stock
  • MFR Part #: 31737
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($196.68) ·
31737 - Klein Tools

Austin RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.78

Each

QTY:
Each
Add
Ideal, Jab Saw, Electrician'S, Teeth Type: Reciprocating, Hacksaw, Handle Type: ...
  • MFR Part #: 35-275
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.55) ·
35275 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$23.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 725 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
301 Greenlee 00783310003014
301A Greenlee 00783310236412
311 Greenlee 00783310131106
35-275 Ideal Industries 783250538256
2014100 Irwin Tools 00024721064813
2014102 Irwin Tools 00024721064837
31737 Klein Tools 00092644317378
725 Klein Tools 00092644310003
54626 Morris 00601986546263
K147 Starrett n/a

* All prices subject to change.

Begin Live Chat