LED15T848GC840D - 15W Led T8 48" 40K Line Voltage

Keystone

  • $12.03 (Each)
  • $12.03 (Each)

  • $300.75 (Per 25)

In-Stock: 29 available locally (Austin RDC, TX) (change location)
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
LED15T848GC840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-48GC-840-D /G3-CP
Description
15W Led T8 48" 40K Line Voltage
T8 Led Lamp, 240 ° Beam Angle, >83, 4000 K, 1850 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, 0.16 A @ 120 V Ac;0.07 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949013328 / 0890949013328 / 00890949013328
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.03 (Each)
Carton
$300.75 (Per 25)
Stock Availability
Austin RDC
29 (Check another store)
All Stores
1,490
Resources
Images
 
 
LED15T848GC840D - Small Image
 
LED15T848GC840D - Large Image
 
LED15T848GC840D - Small Image
 
LED15T848GC840D - Large Image
Specifications Sheets
 
 
LED15T848GC840D - Specification Sheet
Attachments
 
 
LED15T848GC840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
15 W
Voltage Rating
120 to 277 V ac
Current Rating
0.16 A @ 120 V ac;0.07 A @ 277 V ac
Material
Glass
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Color Rendering Index
>83
color temperature
4000 K
Finish
Frosted
Base Type
G13 Medium Bi-pin
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
1.10 in
Length
47.15 in
Descriptions
Description
15W LED T8 48" 40K LINE VOLTAGE
Product Type
T8 LED Lamp
Long Description
T8 LED Lamp, 240 ° Beam Angle, >83, 4000 K, 1850 lm Brightness (Lumens), 15 W, 120 to 277 V ac, 0.16 A @ 120 V ac;0.07 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty
Short Description
T8 LED Lamp, 4000K, 1850 lm, 15W, 48", Double End
Additional Information
Replacement for Conventional Fluorescent Lamp;50,000+ Hour Lifetime;Environmentally Friendly: No Mercury Used;Instant Startup;Frosted Lens Eliminates Pixelation;UL Classified
extra long description
Key KT-LED15T8-48GC-840-D /G3-CP 15
Construction
Frosted Shatterproof Glass
Additional Information
beam angle
240 °
Brightness (Lumens)
1850 lm
average life
50000+ h
Power Factor
>0.9
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Standards Met
ETL Listed;DLC Listed;cULus Listed;cULus Recognized;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2
package quantity
12 PK;25 PK
Warranty
5 yr
Input Voltage
120-277V
lumens
2000
Nominal Length
48 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15T8-48GC-840-D /G3-CP
GTIN
00890949013328
UPC
890949013328
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.75
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED15T848GC840D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LED15T848GC840D.

15W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 4, 4000K, Direct Dr...
  • Our Part #: KTLED15T848GC840
  • Austin RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED15T8-48GC-840-D /G3-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.03) ·
KTLED15T848GC840 - Keystone Technologies

Austin RDC Availability: In Stock

Total Availability: In Stock

Book Price

$12.03

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to LED15T848GC840D, though they may not be 100% alike.

T8 Led Lamp, 4000 K, 2100 LM Brightness (Lumens), 15 W, 120 to 277 V, 50000 H Av...
  • Our Part #: LED15BT8G4840
  • Austin RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED15BT8/G4/840
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 20 ($261.80) ·
LED15BT8G4840 - Ge By Current Lamps

Austin RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.09

Each

QTY:
Each
Add
T8 Led Lamp, 240 ° Beam Angle, >83, 4000 K, 1850 LM Brightness (Lumens), 15 W, 1...
  • Our Part #: L15T848GC840DX2
  • Austin RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED15T8-48GC-840-DX2-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($271.75) ·
L15T848GC840DX2 - Keystone Technologies

Austin RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.87

Each

QTY:
Each
Add
14.5W Led T8 Tube, Glass Contruction, 4FT, 4000K, 120-277V Input, 25 PCS Carton,...
  • Our Part #: L14.5T848G840DX2
  • Austin RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED14.5T8-48G-840-DX2-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($244.75) ·
L14.5T848G840DX2 - Keystone Technologies

Austin RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat