DVFSQFHWH - Diva 1.5A Fan 3WAY 3SP White Clam

Lutron

  • $40.78 (Each)
  • $40.78 (Each)

In-Stock: 3 available locally (Waco, TX) ( change location)
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
DVFSQFHWH
Manufacturer
Lutron
Manufacturer's Part Number
DVFSQ-FH-WH
Description
Diva 1.5A Fan 3WAY 3SP White Clam
Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, White Switch Color, 0 to +40 °C, 2.94 In Overall Width, 4.69 In Overall Height, Wallbox Mount, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557708456 / 00027557708456
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.78 (Each)
Stock Availability
Waco
3 (Check another store)
Austin RDC
61
All Stores
364
Resources
360 Images
 
 
DVFSQFHWH - 360 Image
Attachments
 
 
DVFSQFHWH - Specification Sheet
Specifications Sheets
 
 
DVFSQFHWH - Specification Sheet
Images
 
 
DVFSQFHWH - Small Image
 
DVFSQFHWH - Large Image
 
DVFSQFHWH - Large Image
 
DVFSQFHWH - Large Image
 
DVFSQFHWH - Large Image
Other Links
 
 
DVFSQFHWH - Other
 
DVFSQFHWH - Other
 
DVFSQFHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 A
Number Of Phases
1
Descriptions
Description
DIVA 1.5A FAN 3WAY 3SP WHITE CLAM
Extra Long Description
LUT DVFSQ-FH-WH DIVA QUIET FANSPEED
Features
The Lutron Diva 3-Speed Fan Switch helps achieve the ideal comfort level for any home by controlling a single fan up to 1.5 Amps. The intuitive rocker switch turns the fan on/off to a preset and the linear slider adjusts between 3 speeds (Low, Medium and, High). Install with Lutron Claro Switches in 3-way applications. Coordinating Claro wall plates and 3-way switches sold separately. Available in 20+ colors to consistently match any Lutron device.
Long Description
Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, White Switch Color, 0 to +40 °C, 2.94 in Overall Width, 4.69 in Overall Height, Wallbox Mount, 0.25 lb
Product Type
Fan-Speed Control
Short Description
Fan-Speed Control, 1.5 A, 120 V, 300 W, White
Special Features
On/Off Rocker Switch with a Captive Slider
Additional Information
Connection Type
Wire Lead
Contact Configuration
NO
For Use With
Fan and Light
Made In USA
yes
Mounting Type
Wallbox Mount
Operating Temperature Range
0 to +40 °C
Overall Height
4.69 in;119 mm
Overall Width
2.94 in;75 mm
Package Quantity
1 ct
Standards Met
UL Listed;cUL Listed
Switch Color
White
Manufacturer Information
Brand
Skylark(R)
Manufacturers Part Number
DVFSQ-FH-WH
GTIN
00027557708456
UPC
027557708456
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Fan Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 364

Location search:

* All prices subject to change.

Begin Live Chat