G3 - 1/2-1IN Armored Wire Clamp

Nsi

  • $22.95 (Each)
  • $22.95 (Each)

  • $459.00 (Per 20)

In-Stock: 5 available locally (Avondale, AZ) (change location)
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
G3
Manufacturer
Nsi
Manufacturer's Part Number
G-3
Description
1/2-1IN Armored Wire Clamp
The Nsi G-3 Heavy Bronze Ground Clamp With Wire Adapter Grips On Pipes Between 1/2" to 1" In Diameter and Features A Wire Adapter That Swings 360 Degrees to Make Alignment Simple. Heavy Duty Bronze Adapters Have Serrations That Match The Serrations On The Ground Clamp, Assuring A Positive Lock. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Tough, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Grounding Conductor to Rigid Conduit O
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010148 / 6623810101480 / 00662381010148
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.95 (Each)
Standard Packaging
$459.00 (Per 20)
Stock Availability
Avondale
5 (Check another store)
Phoenix
25
All Stores
51
Resources
Images
 
 
G3 - Small Image
 
G3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
8 STR- 4/0 STR
Insulation Material
Silicon Bronze
Descriptions
Description
1/2-1IN ARMORED WIRE CLAMP
Product Type
Ground Clamp 1/2-1" W/Armored
extra long description
NSI G-3 Ground Clamp 1/2-1" w/Armor
Features
NSI grounding and bonding products rise to the occasion in a wide variety of indoor environments with excellent material quality and flexible designs. These heavy-duty bronze ground clamps offer a convenient and reliable solution for connecting grounding conductor to rigid conduit and water pipes, using an adjustable clamping structure and a rotating wire adapter. Heavy duty bronze adapters have serrations that match the serrations on the ground clamp, assuring a positive lock. Grips onto pipes tightly by
Long Description
The NSI G-3 Heavy Bronze Ground Clamp with Wire Adapter grips on pipes between 1/2" to 1" in diameter and features a wire adapter that swings 360 degrees to make alignment simple. Heavy duty bronze adapters have serrations that match the serrations on the ground clamp, assuring a positive lock. The zinc-plated steel screws and bronze clamp body are made of tough, high-quality metals that provide durable performance in a range of applications. Use this clamp to connect grounding conductor to rigid conduit o
Special Features
1/2-1 Pipe Size - Clamp Style Hub
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
GTIN
00662381010148
UPC
662381010148
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Bronze Ground Clamps
Packaging
Weight per each
0.35
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51

Location search:

Distribution Centers

Location Stock Available
Oklahoma City
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pryor
1 View Store
These alternate items can be purchased instead of G3.
Jump To:

Cross Referenced

These items are similar to G3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C11HD4/0DB Burndy 00781810347751
G 3 Greaves n/a
G3 Greaves 00784491302002
91690 Morris 00601986916905
G-3 NSi Industries 00662381010148
G-3-BS NSi Industries n/a
G-3 Thomas & Betts 00783786800650
HG 3 Thomas & Betts n/a
HG 3 BS Thomas & Betts n/a
JA Thomas & Betts 00783786801169
GCA10004B O-Z Gedney 00783126239058
KW 1 Penn-Union 00785037439107
BJAB Thomas & Betts n/a
JA1/2 WEAVER n/a
C-11JA Burndy n/a

* All prices subject to change.

Begin Live Chat