GL214 - #2 1-Hole Compression Lug 1/4" Bolt

Nsi

  • $7.64 (Each)
  • $7.64 (Each)

  • $381.80 (Per 50)

  • $763.60 (Per 100)

In-Stock: 16 available locally (Gilbert, AZ) (change location)
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
GL214
Manufacturer
Nsi
Manufacturer's Part Number
GL214
Description
#2 1-Hole Compression Lug 1/4" Bolt
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE2 Awg-1/4" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381036360 / 6623810363604 / 00662381036360
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.64 (Each)
Carton
$7.64 (Each)
Standard Packaging
$381.80 (Per 50)
Stock Availability
Gilbert
16 (Check another store)
Phoenix
67
All Stores
633
Resources
Images
 
 
GL214 - Small Image
 
GL214 - Large Image
Tech Bulletins
 
 
GL214 - Tech Bulletin
Other Links
 
 
GL214 - Other
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
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=1.80 - W=.600 - OD=.420 - ID=.310
Descriptions
extra long description
NSI GL214 CU CMP Lug Short 2 AWG 1/
Features
1 HoleShort Barrel Copper Compression Lug w/ PeepHole2 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
#2 1-HOLE COMPRESSION LUG 1/4" BOLT
Product Type
Cu CMP Lug Short 2 Awg 1/4 Bolt Size
Long Description
1 HoleShort Barrel Copper Compression Lug w/ PeepHole2 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 2 AWG (STR) - 1/4 Mounting Hole
Additional Information
Cable Size
# 2 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/4
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL214
GTIN
00662381036360
UPC
662381036360
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1/4 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GL214.
Jump To:

Similar Items

Similar items are close alternatives to GL214, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulate...
  • Our Part #: 54107
  • Gilbert Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54107
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($122.35) ·
54107 - Abb Installation Products, Inc

Gilbert Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.89

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 2 Awg - 1/4" Bolt Long Barrel Copper C...
  • Our Part #: L214
  • Gilbert Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L214
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($257.59) ·
L214 - Nsi Industries

Gilbert Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.15

Each

QTY:
Each
Add
2 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal ...
  • Our Part #: YA2CL2B0X
  • Gilbert Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA2CL2BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($416.00) ·
YA2CL2B0X - Burndy LLC

Gilbert Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.64

Each

QTY:
Each
Add
Copper One-Hole Lug, Short Barrel, Max 35KV, 2 STR. Wire, 1/4 Bolt Size, Tin Pla...
  • Our Part #: CTL214
  • Gilbert Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTL2-14
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($97.38) · 250 ($973.78) ·
CTL214 - Abb Installation Products, Inc

Gilbert Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.90

Each

QTY:
Each
Add
The LCA2-14-Q Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA214Q
  • Gilbert Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LCA2-14-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($384.25) ·
LCA214Q - Panduit Corporation

Gilbert Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.69

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL214 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30022 3M Electrical Products 00054007124771
VHCS214 Anderson n/a
YA2CL2-BOX Burndy 00781810551752
GL 214 Greaves n/a
GL214 Greaves 00784491320075
CRA-2 ILSCO n/a
CSWS-2-14 ILSCO 00783669633016
19318-0026 Molex n/a
94034 Morris 00601986940344
GL214 NSi Industries 00662381036360
LCAS2-14-Q Panduit 00074983225293
BLU-2S Penn-Union 00785037230650
54107 Thomas & Betts 00786210541075
CTL2-14 Thomas & Betts 00783786131761
HL2-14 Thomas & Betts n/a
320383 Amprobe n/a
325201 Amprobe n/a
YA2 Burndy n/a
YA2CL2 Burndy 00781810126424
YAV2CLTC14FX Burndy 00781810022382
DPLS625 DOSSERT n/a
VHCS-2-14 Hubbell Power Systems 00096359338444
CC225 Ideal Industries n/a
CCL-2-14 ILSCO 00783669031300
CCL214 ILSCO n/a
LCA2-14-Q Panduit 00074983900152
LCA214 Panduit n/a
80674 Thomas & Betts n/a
HL214 Thomas & Betts n/a
S989172 Thomas & Betts n/a
G37514 Woodhead 00800753040915
CRA2 ILSCO n/a

* All prices subject to change.

Begin Live Chat