GL214 - #2 1-Hole Compression Lug 1/4" Bolt

Nsi

  • $7.64 (Each)
  • $7.64 (Each)

  • $381.80 (Per 50)

  • $763.60 (Per 100)

In-Stock: 22 available locally (Mineral Wells, TX) (change location)
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
GL214
Manufacturer
Nsi
Manufacturer's Part Number
GL214
Description
#2 1-Hole Compression Lug 1/4" Bolt
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE2 Awg-1/4" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381036360 / 6623810363604 / 00662381036360
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.64 (Each)
Carton
$7.64 (Each)
Standard Packaging
$381.80 (Per 50)
Stock Availability
Mineral Wells
22 (Check another store)
DFW RDC
19
All Stores
477
Resources
Images
 
 
GL214 - Small Image
 
GL214 - Large Image
Tech Bulletins
 
 
GL214 - Tech Bulletin
Other Links
 
 
GL214 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=1.80 - W=.600 - OD=.420 - ID=.310
Descriptions
extra long description
NSI GL214 CU CMP Lug Short 2 AWG 1/
Features
1 HoleShort Barrel Copper Compression Lug w/ PeepHole2 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
#2 1-HOLE COMPRESSION LUG 1/4" BOLT
Product Type
Cu CMP Lug Short 2 Awg 1/4 Bolt Size
Long Description
1 HoleShort Barrel Copper Compression Lug w/ PeepHole2 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 2 AWG (STR) - 1/4 Mounting Hole
Additional Information
Cable Size
# 2 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/4
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL214
GTIN
00662381036360
UPC
662381036360
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1/4 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GL214.
Jump To:

Similar Items

Similar items are close alternatives to GL214, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulate...
  • Our Part #: 54107
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54107
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($122.35) ·
54107 - Abb Installation Products, Inc

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.89

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 2 Awg - 1/4" Bolt Long Barrel Copper C...
  • Our Part #: L214
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L214
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($257.59) ·
L214 - Nsi Industries

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.15

Each

QTY:
Each
Add
2 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal ...
  • Our Part #: YA2CL2B0X
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA2CL2BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($416.00) ·
YA2CL2B0X - Burndy LLC

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.64

Each

QTY:
Each
Add
Copper One-Hole Lug, Short Barrel, Max 35KV, 2 STR. Wire, 1/4 Bolt Size, Tin Pla...
  • Our Part #: CTL214
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTL2-14
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($97.38) · 250 ($973.78) ·
CTL214 - Abb Installation Products, Inc

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.90

Each

QTY:
Each
Add
The LCA2-14-Q Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA214Q
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LCA2-14-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($384.25) ·
LCA214Q - Panduit Corporation

Mineral Wells Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.69

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL214 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30022 3M Electrical Products 00054007124771
VHCS214 Anderson n/a
YA2CL2-BOX Burndy 00781810551752
GL 214 Greaves n/a
GL214 Greaves 00784491320075
CRA-2 ILSCO n/a
CSWS-2-14 ILSCO 00783669633016
19318-0026 Molex n/a
94034 Morris 00601986940344
GL214 NSi Industries 00662381036360
LCAS2-14-Q Panduit 00074983225293
BLU-2S Penn-Union 00785037230650
54107 Thomas & Betts 00786210541075
CTL2-14 Thomas & Betts 00783786131761
HL2-14 Thomas & Betts n/a
320383 Amprobe n/a
325201 Amprobe n/a
YA2 Burndy n/a
YA2CL2 Burndy 00781810126424
YAV2CLTC14FX Burndy 00781810022382
DPLS625 DOSSERT n/a
VHCS-2-14 Hubbell Power Systems 00096359338444
CC225 Ideal Industries n/a
CCL-2-14 ILSCO 00783669031300
CCL214 ILSCO n/a
LCA2-14-Q Panduit 00074983900152
LCA214 Panduit n/a
80674 Thomas & Betts n/a
HL214 Thomas & Betts n/a
S989172 Thomas & Betts n/a
G37514 Woodhead 00800753040915
CRA2 ILSCO n/a

* All prices subject to change.

Begin Live Chat