SC40 - 4/0 Cubutt Splice

Nsi

  • $10.58 (Each)
  • $10.58 (Each)

  • $264.56 (Per 25)

  • $1,058.24 (Per 100)

In-Stock: 6 available locally (Sulphur Springs, TX) ( change location)
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
SC40
Manufacturer
Nsi
Manufacturer's Part Number
SC-4/0
Description
4/0 Cubutt Splice
Standard Barrel Tinned Copper Splice 4/0 Awg: Standard Barrel Tinned Copper Splices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037091 / 6623810370916 / 00662381037091
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.58 (Each)
Carton
$10.58 (Each)
Standard Packaging
$264.56 (Per 25)
Stock Availability
Sulphur Springs
6 (Check another store)
Tyler
30
All Stores
359
Resources
Images
 
 
SC40 - Small Image
 
SC40 - Large Image
Other Links
 
 
SC40 - Other
Tech Bulletins
 
 
SC40 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Purple
Finish
Tin Plated
Dimensions and Weight
Size
L=1.90 - OD=.690 - ID=.550
Descriptions
Features
Standard Barrel Tinned Copper Splice 4/0 AWG: Standard Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
4/0 CUBUTT SPLICE
extra long description
NSI SC-4/0 4/0 AWG Copper Short Bar
Product Type
4/0 Awg Copper Short Barrel Splice - Purple
Long Description
Standard Barrel Tinned Copper Splice 4/0 AWG: Standard Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
4/0 AWG (STR) - CU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SC-4/0
GTIN
00662381037091
UPC
662381037091
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - CU Splice
Packaging
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SC40.
Jump To:

Similar Items

Similar items are close alternatives to SC40, though they may not be 100% alike.

Two-Way Splice Connector, 4/0 Awg Conductor Size, Non-Insulated, Copper Conducto...
  • MFR Part #: 54512
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($85.15) ·
54512 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$8.52

Each

QTY:
Each
Add
4/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV,...
  • MFR Part #: YS28
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($329.80) ·
YS28 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$32.98

Each

QTY:
Each
Add
Long Barrel TINNEDCOPPERSPLICE4/0 Awg Long Barrel Tinned Coppersplices Is A Type...
  • MFR Part #: C-4/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($443.36) ·
C40 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$17.73

Each

QTY:
Each
Add
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size 4/0 Awg, Length 2.75 Inc...
  • MFR Part #: 54812
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($163.59) ·
54812 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$16.36

Each

QTY:
Each
Add
4/0 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 3...
  • MFR Part #: YS28LBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($387.60) ·
YS28LB0X - Burndy LLC

Check local availability

Total Availability: Out of Stock

Book Price

$38.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SC40 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10008 3M Electrical Products 00054007128168
11008 3M Electrical Products 00054007128243
VHSS-4/0 Anderson n/a
VHSS40 Anderson n/a
YS28-L-BOX Burndy 00781810556757
YS28 Burndy 00781810507803
YS38-L Burndy n/a
YS28-L Burndy n/a
DPC21 DOSSERT n/a
CSH4/0 ESP n/a
CSS4/0R FRANKEL n/a
CSS-4/0 Galvan Industries 00632591712347
SC 40 Greaves n/a
SC40 Greaves 00784491518168
SC-4/0 Greaves n/a
VHS4/0 Hubbell Power Systems n/a
CSL4/0 Ideal Industries n/a
CT-4/0 ILSCO 00783669119886
CTL4/0 ILSCO 00783669128253
MRC4/0 MAC n/a
94426 Morris 00601986944267
SC-4/0 NSi Industries 00662381037091
C4/0 NSi Industries 00662381037589
SCSS4/0-X Panduit 00074983265862
SCL4/0 Panduit n/a
SCL4/0X Panduit 00074983904402
BCU-4/0 Penn-Union 00785037218726
BBCU 4/0 Penn-Union 00785037215183
54512 Thomas & Betts 00786210545127
CSP40 Thomas & Betts 00783786132119
SC 4/0 Thomas & Betts 00783786751389
54012 Thomas & Betts n/a
54812 Thomas & Betts 00786210548128
CU40 Thomas & Betts 00783786132225
S989084 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat