WCYC - Yellow Wire Connector

Nsi

  • $24.48 (Per 100)
  • $0.24 (Each)

  • $24.48 (Per 100)

  • $244.80 (Per 1,000)

In-Stock: 200 available locally (Bentonville, AR) ( change location)
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
WCYC
Manufacturer
Nsi
Manufacturer's Part Number
WC-Y-C
Description
Yellow Wire Connector
Twist-On Wire Connector, (3) #20 Awg Conductor Size, (1) #10 Awg;(2) #14 Awg;(1) #16 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 0.236 In Overall Width, 0.969 In Overall Height, 600 V, 0.46 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381361578 / 6623813615786 / 00662381361578
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.24 (Each)
Carton
$24.48 (Per 100)
Stock Availability
Bentonville
200 (Check another store)
Springdale
8,300
All Stores
15,400
Resources
Images
 
 
WCYC - Small Image
 
WCYC - Large Image
 
WCYC - Large Image
 
WCYC - Large Image
 
WCYC - Large Image
 
WCYC - Large Image
Other Links
 
 
WCYC - Other
Tech Bulletins
 
 
WCYC - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Terminal Type
Twist-On
Voltage Rating
600 V
Material, Color, and Finish
Color
Yellow
Conductor Material
Copper
Finish
Thermoplastic
Insulation Color
Yellow
Insulation Material
Thermoplastic
Dimensions and Weight
Depth
.236
Height
.969
Descriptions
Description
YELLOW WIRE CONNECTOR
Extra Long Description
NSI WC-Y-C Standard Yellow Easy Twi
Features
Standard Yellow Easy Twist, 22-10 AWG - Carton Of 100.
Long Description
Twist-On Wire Connector, (3) #20 AWG Conductor Size, (1) #10 AWG;(2) #14 AWG;(1) #16 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 0.236 in Overall Width, 0.969 in Overall Height, 600 V, 0.46 lb
Product Type
Twist-On Wire Connector
Short Description
Twist-On Wire Connector, Thermoplastic, Yellow, 22 to 14 AWG, 100 per carton
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Additional Information
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
(1) #10 AWG;(2) #14 AWG;(1) #16 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V
Minimum Conductor Size
(3) #20 AWG
Overall Height
0.969 in
Overall Width
0.236 in
Package Quantity
1000 CA
Standards Met
UL Listed E155027;CSA 231168;RoHS;UL 486C Listed
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WC-Y-C
Sub Brand
Easy-Twist(TM)
GTIN
00662381361578
UPC
662381361578
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Standard Wire Connectors
Availability
Minimum Qty
100
Packaging
Weight
0.46 lb
Weight per each
0.46
Carton
100
Uses, Certifications, and Standards
Application
Splicing Wire
Environmental Conditions
105 C
Standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15,400

Location search:

Greater Springdale Area

Location Stock Available
Bentonville
200 View Store
Springdale
8,300 View Store

A-L

Location Stock Available
Corsicana
100 View Store

M-Z

Location Stock Available
N Little Rock
100 View Store

* All prices subject to change.

Begin Live Chat