WCYC - Yellow Wire Connector

Nsi

  • $22.64 (Per 100)
  • $0.23 (Each)

  • $22.64 (Per 100)

  • $226.40 (Per 1,000)

In-Stock: 7,000 available locally (Little Rock, AR) (change location)
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
WCYC
Manufacturer
Nsi
Manufacturer's Part Number
WC-Y-C
Description
Yellow Wire Connector
Twist-On Wire Connector, (3) #20 Awg Conductor Size, (1) #10 Awg;(2) #14 Awg;(1) #16 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 0.236 In Overall Width, 0.969 In Overall Height, 600 V, 0.46 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381361578 / 6623813615786 / 00662381361578
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.23 (Each)
Carton
$22.64 (Per 100)
Stock Availability
Little Rock
7,000 (Check another store)
All Stores
17,300
Resources
Images
 
 
WCYC - Small Image
 
WCYC - Large Image
 
WCYC - Large Image
 
WCYC - Large Image
 
WCYC - Large Image
 
WCYC - Large Image
Tech Bulletins
 
 
WCYC - Tech Bulletin
Other Links
 
 
WCYC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Twist-On
Voltage Rating
600 V
Material
Thermoplastic
Material, Color, and Finish
Insulation Material
Thermoplastic
Conductor Material
Copper
Insulation Color
Yellow
Finish
Thermoplastic
Color
Yellow
Dimensions and Weight
Depth
.236
Height
.969
Descriptions
Product Type
Twist-On Wire Connector
Long Description
Twist-On Wire Connector, (3) #20 AWG Conductor Size, (1) #10 AWG;(2) #14 AWG;(1) #16 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 0.236 in Overall Width, 0.969 in Overall Height, 600 V, 0.46 lb
Features
Standard Yellow Easy Twist, 22-10 AWG - Carton Of 100.
Short Description
Twist-On Wire Connector, Thermoplastic, Yellow, 22 to 14 AWG, 100 per carton
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Description
YELLOW WIRE CONNECTOR
extra long description
NSI WC-Y-C Standard Yellow Easy Twi
Additional Information
Minimum Conductor Size
(3) #20 AWG
Maximum Conductor Size
(1) #10 AWG;(2) #14 AWG;(1) #16 AWG
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
0.236 in
Overall Height
0.969 in
Maximum Voltage Rating
600 V
Standards Met
UL Listed E155027;CSA 231168;RoHS;UL 486C Listed
Made in USA
yes
package quantity
1000 CA
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WC-Y-C
sub brand
Easy-Twist(TM)
GTIN
00662381361578
UPC
662381361578
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Standard Wire Connectors
Availability
minimum qty
100
Packaging
Weight
0.46 lb
Weight per each
0.46
Carton
100
Uses, Certifications, and Standards
environmental conditions
105 C
Application
Splicing Wire
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17,300

Location search:

Distribution Centers

Location Stock Available
Oklahoma City
700 View Store
Springdale
8,900 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat