5252 - 1/2" 90D LT Conn

T&B Ind Fitting

  • $14.53 (Each)
  • $14.53 (Each)

  • $363.17 (Per 25)

  • $726.34 (Per 50)

  • $1,452.67 (Per 100)

In-Stock: 100 available locally (Lubbock, TX) ( change location)
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
5252
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5252
Description
1/2" 90D LT Conn
Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 28.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052526 / 5414363142881 / 00786210052526
Weight per unit
0.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.53 (Each)
Carton
$363.17 (Per 25)
Standard Packaging
$726.34 (Per 50)
Stock Availability
Lubbock
100 (Check another store)
All Stores
5,036
Resources
Images
 
 
5252 - Small Image
 
5252 - Large Image
 
5252 - Large Image
Attachments
 
 
5252 - Specification Sheet
Other Links
 
 
5252 - Other
 
5252 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
1-3/8 in;34.9 mm
Size
1/2 INCH
Descriptions
Description
1/2" 90D LT CONN
Long Description
Liquid Tight 90°Connector, 1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 28.5 lb/100
Features
Liquidtight Conduit Fitting, 90 Degree 1/2 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight 90° Connector, Malleable Iron, 1/2 in, Insulated
Product Type
Liquid Tight 90°Connector
Liquid Tight 90° Connector
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5252 1/2 NON-INSUL 90 DEG LT CO
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Non-Insulated
Thread Size
1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
25 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5252
sub brand
ABB
GTIN
00786210052526
UPC
786210052526
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
1/2 in
Packaging
Weight
28.5 lb/100
Weight per each
0.285
Carton
25
Package
50
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,036

Location search:
These alternate items can be purchased instead of 5252.
Jump To:

Similar Items

Similar items are close alternatives to 5252, though they may not be 100% alike.

90° Connector, 1/2 In Trade Size, Zinc Cast Material, Zinc Electroplated, 1-1/2 ...
  • Our Part #: 470LT2
  • Lubbock Availability: 33
  • Total Availability: In Stock
  • MFR Part #: 470-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($190.24) · 100 ($760.94) ·
470LT2 - Nsi Industries

Lubbock Availability: In Stock

Total Availability: In Stock

Book Price

$7.61

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland Nut);S...
  • MFR Part #: LT5090
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($182.18) ·
LT5090 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$7.29

Each

QTY:
Each
Add
Liquid Tight 90° Connector, 1/2 In Trade Size, Steel, Zinc Plated, 1.34 In Lengt...
  • MFR Part #: STR-5090
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($59.17) ·
STR5090 - American Fittings Corp

Check local availability

Total Availability: In Stock

Book Price

$5.92

Each

QTY:
Each
Add
90 Degrees Uninsulated Connectors Steel/Malleable Iron, 1/2 In. Tradesize
  • MFR Part #: 3422
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
3422 - Hubbell--Raco

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Liquid Tight 90°Connector, 1/2 In Trade Size, Zinc Electroplated;Chromate and Ep...
  • MFR Part #: ST-9050
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($370.87) · 50 ($741.74) ·
ST9050 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$14.83

Each

QTY:
Each
Add
Connector, Liquid Tight, 90 Degree, Steel, Size 1/2 Inch
  • MFR Part #: 470-SLT
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($231.86) · 100 ($927.43) ·
470SLT - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$9.27

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-...
  • MFR Part #: LT5090 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($487.75) ·
LT5090SA - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$19.51

Each

QTY:
Each
Add
1/2 Inch 90 Degree Aluminum Liquidtight Connector, Non-Insulated
  • MFR Part #: 5252AL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,198.39) · 50 ($2,396.78) ·
5252AL - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$47.94

Each

QTY:
Each
Add
1/2" 90° Liquidtight Connector Non-Insulated
  • MFR Part #: K0509
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 25 ($299.00) ·
K0509 - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$11.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5252 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST9050 Appleton Electric 00781381680103
470SLT Bridgeport Fittings 00781747024701
LT5090 Eaton Crouse-Hinds 00784564900500
LTK5090 Eaton Crouse-Hinds 00784564000088
LTQ5090 Eaton Crouse-Hinds 00662277005296
LT5090SA Eaton Crouse-Hinds 00784564962706
H0509 Hubbell Wiring Device-Kellems 00783585034225
K0509 Killark 00783936997988
4Q950 O-Z Gedney 00783126618556
4QS950 O-Z Gedney n/a
3422 Raco 00050169034224
H0509 Raco n/a
LML-11 Remke 00785411301914
5252 Thomas & Betts 00786210052526
5252AL Thomas & Betts 00786210802541

* All prices subject to change.

Begin Live Chat