6322 - 1/2" 90D NM LT Conn W/ O Ring

T&B Ind Fitting

  • $48.29 (Each)
  • $48.29 (Each)

  • $482.90 (Per 10)

  • $4,829.02 (Per 100)

In-Stock: 10 available locally (Natchitoches, LA) (change location)
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
6322
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
6322
Description
1/2" 90D NM LT Conn W/ O Ring
Non-Metallic Liquid Tight 90°Connector, 1/2 In Trade Size, Thermoplastic, 1.48 In Diameter, 1/2 In Thread Size, Threaded Connection, 1 Outlet, 13.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210063225 / 5414363145387 / 00786210063225
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.29 (Each)
Carton
$482.90 (Per 10)
Stock Availability
Natchitoches
10 (Check another store)
Alexandria
0
All Stores
101
Resources
Images
 
 
6322 - Small Image
 
6322 - Large Image
 
6322 - Large Image
Attachments
 
 
6322 - Specification Sheet
Other Links
 
 
6322 - Other
 
6322 - Other
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
Thermoplastic
Material, Color, and Finish
Finish
Molded;Electro Zinc (Locknut)
Dimensions and Weight
Diameter
1.48 in
Size
1/2 INCH
Descriptions
Product Type
Non-Metallic Liquid Tight 90° Connector
Non-Metallic Liquid Tight 90°Connector
Description
1/2" 90D NM LT CONN W/ O RING
Long Description
Non-Metallic Liquid Tight 90°Connector, 1/2 in Trade Size, ThermoPlastic, 1.48 in Diameter, 1/2 in Thread Size, Threaded Connection, 1 outlet, 13.5 lb/100
Features
1/2 Inch 90 Degree Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
Short Description
Non-Metallic Liquid Tight 90° Connector, Thermoplastic, 1/2 in, 90°
Special Features
Chemical Resistant;For Corrosive Environment;Non-Burning;Non-Dipping Thermoplastic Material
extra long description
ABB 6322 1/2 90 DEG NONMETALLIC TYP
Additional Information
Connection Orientation
90°
Thread Size
1/2 in
Connection Type
Threaded
Number of Outlets
1
for use with
Liquidtight Flexible Non-Metallic Conduit Type A
Standards Met
UL E23018 Listed
package quantity
10 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
ABB
Manufacturers Part Number
6322
GTIN
00786210063225
UPC
786210063225
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
1/2 in
Packaging
Weight
13.5 lb/100
Weight per each
0.135
Carton
10
Uses, Certifications, and Standards
Application
To Provide a Liquidtight;Dust Tight Connection Between Flexible, Non-Metallic Conduit and a Box or an Enclosure
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 101

Location search:

Greater Alexandria Area

Location Stock Available
Natchitoches
10 View Store

Distribution Centers

Location Stock Available
Springdale
34 View Store
Texarkana
12 View Store

A-L

Location Stock Available
Fort Smith
8 View Store
Hope
37 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 6322.
Jump To:

Cross Referenced

These items are similar to 6322 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
470-NMLTS Bridgeport Fittings 00781747444707
NLT9050 LH Dottie 00781002360100
NMLT90-50 Orbit Industries 00835243030695
6322 Thomas & Betts 00786210063225
1521 Topaz 00751338830240

* All prices subject to change.

Begin Live Chat