ADR2521 - 250 Al/Cu 2 Conduct Lug

Blackburn Mechanical

  • $14.46 (Each)
  • $14.46 (Each)

  • $173.58 (Per 12)

  • $1,446.47 (Per 100)

In-Stock: 4 available locally (Dumas, TX) (change location)
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
ADR2521
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR25-21
Description
250 Al/Cu 2 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-9/16 In Overall Length, Screw Terminal, 0.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610129 / 5415022348408 / 00783786610129
Weight per unit
0.219 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.46 (Each)
Carton
$173.58 (Per 12)
Stock Availability
Dumas
4 (Check another store)
Amarillo
48
All Stores
3,239
Resources
Images
 
 
ADR2521 - Small Image
 
ADR2521 - Large Image
 
ADR2521 - Large Image
 
ADR2521 - Large Image
 
ADR2521 - Large Image
 
ADR2521 - Large Image
360 Images
 
 
ADR2521 - 360 Image
Attachments
 
 
ADR2521 - Specification Sheet
Other Links
 
 
ADR2521 - Other
 
ADR2521 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Terminal Type
Screw
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
2-9/16 in
Descriptions
Short Description
Mechanical Connector Lug, Non-Insulated, 2-9/16 in L
Special Features
Easy Installation;No Special Tools Required
Product Type
Mechanical Connector Lug
Long Description
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-9/16 in Overall Length, Screw Terminal, 0.22 lb/EA
extra long description
ABB ADR25-21 AL 2CNDR 250 KCMIL,MIN
Description
250 AL/CU 2 CONDUCT LUG
Additional Information
Minimum Conductor Size
#6 AWG (Stranded)
Maximum Conductor Size
250 kcmil
For Stud Size
1/4 in (Bolt)
Insulated/Non-Insulated
Non-Insulated
for use with
Copper and Aluminum Conductor
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
12 CT;120 PK
Number of Mounting Holes
1
Manufacturer Information
sub brand
Blackburn
Brand
Blackburn Mechanical
Manufacturers Part Number
ADR25-21
GTIN
00783786610129
UPC
783786610129
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight
0.22 lb/EA
Weight per each
0.219
Carton
12
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,239

Location search:
These alternate items can be purchased instead of ADR2521.
Jump To:

Similar Items

Similar items are close alternatives to ADR2521, though they may not be 100% alike.

Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulat...
  • Our Part #: 2250T
  • Dumas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2-250T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($116.42) ·
2250T - Nsi Industries

Dumas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.64

Each

QTY:
Each
Add
Two Barrel Lug, #6 Awg Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, ...
  • Our Part #: LAM2A250386Y
  • Dumas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LAM2A250386Y
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 12 ($101.31) ·
LAM2A250386Y - Panduit Corporation

Dumas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.44

Each

QTY:
Each
Add
Conductor Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil (Stranded) Conductor ...
  • Our Part #: K2A29U
  • Dumas Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: K2A29U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($183.12) ·
K2A29U - Burndy LLC

Dumas Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$30.52

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ADR2521 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2A29U Burndy 00781810600108
K2A-29U Burndy 781810600108
AD250 DOSSERT n/a
AML2502 ERICO 00782856316831
DLA-250 Galvan Industries 00632591712491
AA250 Greaves 00784491502204
AA-250 Greaves 784491502204
DU250 Hubbell Power Systems 96359301370
87044 Ideal Industries 00783250870448
AU250 ILSCO 00783669003307
AU-250 ILSCO 783669003307
TDLA-250 Madison Electric 00784297640414
90816 Morris 00601986908160
2250T NSi Industries 00662381001221
2-250T NSi Industries 662381001221
LAM2A250386 Panduit 07498391091
L2A-250 Penn-Union 785037444040
AD250 Thomas & Betts 00783786691999
ADR2521 Thomas & Betts 00783786610129
UA25 Thomas & Betts n/a
AD-250D Thomas & Betts n/a
ADR25-21 Thomas & Betts 783786610129
AD-250 Thomas & Betts 783786691999
2809 Topaz 00751338818323

* All prices subject to change.

Begin Live Chat