817 - NM Int. Elbow 800 Iv

Wiremold

  • $2.61 (Each)
  • $2.61 (Each)

  • $261.26 (Per 100)

In-Stock: 3 available locally (Springdale, AR) ( change location)
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
817
Manufacturer
Wiremold
Manufacturer's Part Number
817
Description
NM Int. Elbow 800 Iv
<P>800 Series Internal Elbow. For Right Angle Turns Around Internal Corners.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776099751 / 0786776099751 / 00786776099751
Weight per unit
0.0255 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.61 (Each)
Carton
$2.61 (Each)
Stock Availability
Springdale
3 (Check another store)
All Stores
117
Resources
Images
 
 
817 - Large Image
 
817 - Small Image
Attachments
 
 
817 - Specification Sheet
Brochures
 
 
817 - Brochure
Other Links
 
 
817 - Other
 
817 - Other
 
817 - Other
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
Plastic
Material, Color, and Finish
Color
Ivory
Descriptions
Long Description
<p>800 Series Internal Elbow. For right angle turns around internal corners.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
extra long description
WM 817 NM INT. ELBOW 800 IVORY
Product Type
NM Int. Elbow 800 Ivory
Description
NM INT. ELBOW 800 IV
Short Description
800 Internal Elbow Fitting
Features
<p>800 Series Internal Elbow. For right angle turns around internal corners.</p>
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
GTIN
00786776099751
UPC
786776099751
Taxonomies, Classifications, and Categories
Type
FITTING
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.0255
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, USMCA, CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 817.
Jump To:

Similar Items

Similar items are close alternatives to 817, though they may not be 100% alike.

Internal Elbow, Non Metallic Material, Fog White, 2-1/8 In Width, 0.06 LB
  • MFR Part #: PN05F17FW
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 2 ($4.46) ·
PN05F17FW - Wiremold

Check local availability

Total Availability: In Stock

Book Price

$2.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat