817 - NM Int. Elbow 800 Iv

Wiremold

  • $2.61 (Each)
  • $2.61 (Each)

  • $261.26 (Per 100)

In-Stock: 6 available locally (Deer Valley, AZ) (change location)
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
817
Manufacturer
Wiremold
Manufacturer's Part Number
817
Description
NM Int. Elbow 800 Iv
<P>800 Series Internal Elbow. For Right Angle Turns Around Internal Corners.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776099751 / 0786776099751 / 00786776099751
Weight per unit
0.0255 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.61 (Each)
Carton
$2.61 (Each)
Stock Availability
Deer Valley
6 (Check another store)
Phoenix
5
All Stores
114
Resources
Images
 
 
817 - Large Image
 
817 - Small Image
Attachments
 
 
817 - Specification Sheet
Brochures
 
 
817 - Brochure
Other Links
 
 
817 - Other
 
817 - Other
 
817 - Other
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
WM 817 NM INT. ELBOW 800 IVORY
Product Type
NM Int. Elbow 800 Ivory
Description
NM INT. ELBOW 800 IV
Short Description
800 Internal Elbow Fitting
Long Description
<p>800 Series Internal Elbow. For right angle turns around internal corners.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
GTIN
00786776099751
UPC
786776099751
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.0255
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 817.
Jump To:

Similar Items

Similar items are close alternatives to 817, though they may not be 100% alike.

Internal Elbow, Non Metallic Material, Fog White, 2-1/8 In Width, 0.06 LB
  • Our Part #: PN05F17FW
  • Deer Valley Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PN05F17FW
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 2 ($4.46) ·
PN05F17FW - Wiremold

Deer Valley Availability: In Stock

Total Availability: In Stock

Book Price

$2.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat